Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP84367SS
Zoro #
G8786412
UPC #
034449832830
Country of Origin
China
Dimensions
Width
2.25
Height
2.25
Overall Width (In.)
2.25
Overall Height (In.)
2.25
Length
2.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
2.25
Details
Finish
Stainless
Type
Faucet
Item
Escutcheon Kit,1H Wall Mount
Weight
0.542 lb
Series
Zura®
Mfr. Series
Excluded
Function
Repair Part
Description
Escutcheon Kit,1H Wall Mount
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.