Zoro Homepage
This item is Discontinued.
Delta Escutcheon, Monitor 17 Series RP28795PB

Escutcheon, Monitor 17 Series (Discontinued)

  • Mfr # RP28795PB
  • Zoro # G8315050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP28795PB
Zoro #
G8315050
UPC #
034449395441
Country of Origin
United States

Dimensions

Overall Width (In.)
7.59
Width
7.59
Overall Height (In.)
0.53
Height
0.53
Length
7.59
Depth (In.)
7.59
Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Escutcheon,Monitor 17 Series
Finish
Polished Brass
Type
Faucet
Series
Other
Weight
0.38 lb
Mfr. Series
Excluded
Function
Repair Part

Description

Escutcheon,Monitor 17 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.