Zoro Homepage

Escutcheon, Mounting Screws (2), Gasket, Nuts (2)

  • Mfr # RP92233BL

  • Zoro # G608462214


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Matte Black
Material
Metal
Depth
2.25 in
Width
10.75 in
Height
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP92233BL
Zoro #
G608462214
UPC #
195205055679
Country of Origin
United States

Dimensions

Depth
2.25 in
Width
10.75 in
Height
0.38 in

Details

Color/Finish
Matte Black
Material
Metal

Description

You can install with confidence, knowing this product is a Genuine Delta part.


  • Coordinates with Delta Pivotal bathroom collection
  • Includes 8 inch base plate, mounting screws, gasket and nuts
  • Genuine Delta repair part
  • View Delta Faucet's Return Policy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.