Zoro Homepage

Escutcheon

  • Mfr # RP61184BN

  • Zoro # G912377884


product price: $72.89
/ea

Key Features

Color/Finish
Brushed Nickel
Material
Plastic
Depth
0.63 in
Width
7 in
Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP61184BN
Zoro #
G912377884
UPC #
34449620048
Country of Origin
China

Dimensions

Depth
0.63 in
Width
7 in
Height
0.63 in

Details

Color/Finish
Brushed Nickel
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.