Zoro Homepage
This item is Discontinued.
Delta Escutcheon, RP72563RB RP72563RB

Escutcheon, RP72563RB (Discontinued)

  • Mfr # RP72563RB
  • Zoro # G8785268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP72563RB
Zoro #
G8785268
UPC #
034449685672
Country of Origin
United States

Dimensions

Overall Height (In.)
7
Height
7
Overall Width (In.)
7
Width
7
Depth (In.)
0.69
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Length
0.69

Details

Finish
Venetian Bronze
Type
Faucet
Item
Escutcheon,RP72563RB
Weight
2.15 lb
Series
Cassidy™
Function
Repair Part
Mfr. Series
Excluded

Description

Escutcheon,RP72563RB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.