Zoro Homepage

Escutcheon Trim Screws (2)

  • Mfr # RP196BL

  • Zoro # G8786403


product price: $20.65
/ea

Key Features

Finish
Matte Black
Type
Faucet
Height
0.38
Width
0.38
Overall Height (In.)
0.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP196BL
Zoro #
G8786403
UPC #
034449376358
Country of Origin
United States

Dimensions

Height
0.38
Width
0.38
Overall Height (In.)
0.38
Overall Width (In.)
0.38
Length
2.75
Depth (In.)
2.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Finish
Matte Black
Type
Faucet
Item
Escutcheon Trim Screws (2)
Weight
0.06 lb
Mfr. Series
Excluded
Series
Pivotalâ„¢
Function
Repair Part

Description

Escutcheon Trim Screws (2)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.