Zoro Homepage

Essa Sprayer Pulldown Wand

  • Mfr # RP103678BL

  • Zoro # G115773544


product price: $71.95
/ea

Key Features

Material
ABS - Plastic
Finish
Matte Black
Color
Black
Overall Height (In.)
3.19 in
Width
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP103678BL
Zoro #
G115773544
UPC #
195205116226
Country of Origin
United States

Dimensions

Overall Height (In.)
3.19 in
Width
1.88 in
Length
1.88 in
Depth
3.19 in

Details

Material
ABS - Plastic
Finish
Matte Black
Color
Black

Description

  • Genuine Delta manufacturing
  • Manufactured in the United States
  • ABS - Plastic construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.