Essa Sprayer Pulldown Wand
- Mfr # RP103678PC
- Zoro # G115773629
product price:Â
$
78.25
/ea
Key Features
Material
ABS - Plastic
Finish
Chrome
Length
1.88 in
Depth
3.19 in
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP103678PC
- Zoro #
- G115773629
- UPC #
- 195205116240
- Country of Origin
- United States
- Material
- ABS - Plastic
- Finish
- Chrome
- Color
- Chrome
Dimensions
- Length
- 1.88 in
- Depth
- 3.19 in
- Width
- 1.88 in
- Overall Height (In.)
- 3.19 in
Description
- Genuine Delta manufacturing
- Manufactured in the United States
- ABS - Plastic construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.