Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essa: Touch2O Technology Kitchen Faucet with Touchless Technology

  • Mfr # 9113TL-CZ-DST

  • Zoro # G416209889


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne Bronze
Flow Rate (GPM)
1.8
Typical Application
Kitchen
Handle Type
Single Handle Lever
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9113TL-CZ-DST
Zoro #
G416209889
UPC #
195205147671
Country of Origin
United States

Dimensions

Depth
16 in
Width
10.25 in
Length (In.)
11.44 in

Details

Finish
Champagne Bronze
Flow Rate (GPM)
1.8
Typical Application
Kitchen
Handle Type
Single Handle Lever
CEC Compliant
Yes

Description

The Delta Essa Collection is a soft, modern take on euro design with subtle detailing accents. Delta Touch2O faucets with Touchless Technology help keep germs and mess off your kitchen faucet and provides easy water control 3 ways: simply place your hand near the faucet, tap the faucet surface, or use standard handle activation. The TempSense LED light changes color to alert you to the waters temperature and eliminate any possible surprises or discomfort. MagnaTite Docking uses a powerful integrated magnet to pull your faucet spray wand precisely into place and hold it there so it stays docked when not in use. Delta faucets with Diamond Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard.


  • MULTIPLE MODES: Choose from Touch2O with Touchless or Touch2O only.
  • MESSY HANDS, CLEAN FAUCET: Touch-free activation helps keep your faucet mess-free, cutting down on cleaning.
  • TOUCHLESS ACTIVATION: Turn on and off simply by placing your hand within 4 inches of the faucet surface.
  • 4-MINUTE SHUT-OFF: Automatic water flow shut-off after four minutes helps conserve water
  • EASY INSTALLATION: DIY installation, with step-by step install videos on Delta Faucet’s YouTube.
  • Integrated TempSense LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3-years

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.