EssaPulDwn BrPrpFaucetTouch2O, ArStinles, Electronic, 1 or 3 Hole Commercial

  • Mfr # 9913T-AR-DST

  • Zoro # G8805863


product price:  $622.20
/ea
Free Shipping & Returns

Key Features

Number of Holes
1 or 3
Finish
Arctic Stainless
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9913T-AR-DST
Zoro #
G8805863
UPC #
034449787253
Country of Origin
United States

Dimensions

Width
10.75
Spout Length
6-5/8
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Height
14.5
Length
1.25
Depth (In.)
1.25
Overall Height (In.)
14.5
Overall Width (In.)
10.75

Details

Number of Holes
1 or 3
Finish
Arctic Stainless
Number of Handles
1
Faucet Operation
Electronic
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Pull-Down
Mounting Type
Deck Mount
Item
EssaPulDwn BrPrpFaucetTouch2O,ArStinles
Residential / Commercial
Commercial
Valve Type
Electronic with Euromotion DIAMOND(TM) Valve
Type
Faucet
Flow Rate (GPM)
1.80
Series
Essa®
CEC Compliant
T
Weight
7.2 lb
GPM
1.80
Function
Kitchen
Handle
Single Handle Blade
Mfr. Series
Excluded

Description

EssaPulDwn BrPrpFctTouch2O,ArStinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.