Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euro-Motion DIAMOND Valve

  • Mfr # RP60114

  • Zoro # G107062977


product price: $70.59
/ea

Key Features

Material
Metal
Overall Height (In.)
2.5 in
Overall Width (In.)
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP60114
Zoro #
G107062977
UPC #
34449600378
Country of Origin
China

Dimensions

Overall Height (In.)
2.5 in
Overall Width (In.)
1.25 in
Length
1.25 in

Details

Material
Metal
Item
Diamond Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.