This item is Discontinued.

Delta Flange - Shower RP84368SP

Flange - Shower (Discontinued)

  • Mfr # RP84368SP
  • Zoro # G301762987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP84368SP
Zoro #
G301762987
UPC #
34449835664
Country of Origin
United States

Dimensions

Length (In.)
1.56 in
Height (In.)
2.31 in

Details

Finish
Spotshield Brushed Nickel
Material
Brass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.