Zoro Homepage
This item is Discontinued.
No Product Image Available

Everly Sprayer Assembly (ShieldSpray) Matte Black (Discontinued)

  • Mfr # RP100187BL
  • Zoro # G4016745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP100187BL
Zoro #
G4016745
UPC #
34449925471
Country of Origin
China

Dimensions

Overall Height (In.)
4.5
Overall Width (In.)
2.38
Depth (In.)
2.5

Details

Finish
Matte Black
Item
Kitchen Wand Repair Part Faucet
Series
Everly
Weight
0.658 lb

Description

Delta Everly Sprayer Assembly (ShieldSpray) Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.