Extender Kit
- Mfr # RP103294
- Zoro # G422874774
product price:Â
$
85.85
/ea
Key Features
Finish
Spotshield Brushed Nickel
Material
Brass
Length
1 in
Depth (In.)
4.5 in
Width (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP103294
- Zoro #
- G422874774
- UPC #
- 195205070313
- Country of Origin
- China
- Item
- Extension Kit
- Finish
- Spotshield Brushed Nickel
- Material
- Brass
Dimensions
- Length
- 1 in
- Depth (In.)
- 4.5 in
- Width (In.)
- 1 in
Description
Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. You can install with confidence knowing that this product is a genuine Delta part.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.