Zoro Homepage

Extension Kit - 14 Series

  • Mfr # RP77991

  • Zoro # G112511804


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Height (In.)
2.44 in
Width
1.75 in
Overall Width (In.)
1.75 in
Depth
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77991
Zoro #
G112511804
UPC #
34449806602
Country of Origin
United States

Dimensions

Overall Height (In.)
2.44 in
Width
1.75 in
Overall Width (In.)
1.75 in
Depth
2.44 in
Length
1.75 in

Details

Material
Plastic

Description

  • For use with Delta 14 series tub and shower faucets
  • Can provide up to an additional 1-3/4 in. of wall thickness
  • Includes chome escutcheon trim screws
  • For special finishes order RP12630 in matching finish
  • Install by attaching to existing stem

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.