Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Kit 17T Integrated Diverter

  • Mfr # RP90544BL

  • Zoro # G908455480


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.38 in
Overall Height (In.)
3.88 in
Width
3.63 in
Height
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90544BL
Zoro #
G908455480
UPC #
195205018100
Country of Origin
China

Dimensions

Length
3.38 in
Overall Height (In.)
3.88 in
Width
3.63 in
Height
3.88 in

Details

Material
Brass
Finish
Matte Black

Description

  • Constructed of Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.