Zoro Homepage

Extension Kit, 3 and 6, Setting Dvertr

  • Mfr # RP75137

  • Zoro # G8786482


product price: $62.30
/ea

Key Features

Depth (In.)
0.63
Weight
0.05 lb
Series
Other
Overall Height (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP75137
Zoro #
G8786482
UPC #
034449717717
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
0.63
Overall Height (In.)
1
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.63

Details

Item
Miscellaneous Faucet Repair Part
Weight
0.05 lb
Series
Other

Description

Extension Kit,3 and 6,Setting Dvertr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.