Zoro Homepage

Extension Kit - MultiChoice Integrated Diverter - 27 Series

  • Mfr # RP90543SS

  • Zoro # G907062870


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Stainless
Width
2.19
Length
3.38
Height
2.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90543SS
Zoro #
G907062870
UPC #
34449839853
Country of Origin
United States

Dimensions

Width
2.19
Length
3.38
Height
2.19
Overall Height (In.)
2.19 in

Details

Material
Brass
Finish
Stainless
Item
Extension Kit
Color
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.