Extension Kit - Multichoice Integrated Diverter - 27T Series In Venetian Bronze

  • Mfr # RP90544RB

  • Zoro # G922877831


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Length
3.38 in
Color
Venetian Bronze
Width (In.)
3.63 in
Material
Brass
Depth (In.)
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP90544RB
Zoro #
G922877831
UPC #
34449839839
Country of Origin
United States

Dimensions

Length
3.38 in
Width (In.)
3.63 in
Depth (In.)
3.88 in

Details

Item
Tub/Shower Parts
Color
Venetian Bronze
Material
Brass

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.