Faryn Metal Lever Handle Kit - 14 Series In Champagne Bronze

  • Mfr # RP103339CZ

  • Zoro # G022874297


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Overall Width
2.25 in
Material
Zinc
Color
Champagne Bronze
Length (In.)
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP103339CZ
Zoro #
G022874297
UPC #
195205071990
Country of Origin
China

Dimensions

Overall Width
2.25 in
Length (In.)
4.19 in

Details

Material
Zinc
Color
Champagne Bronze

Description

We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.