Faryn Single Metal Lever Handle Kit In Champagne Bronze
Mfr # RP103333CZ
Zoro # G122875897
product price: $83.79
/ea
Free Shipping & Returns
Key Features
Color
Champagne Bronze
Overall Width
1.38 in
Length (In.)
3.38 in
Material
Zinc
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP103333CZ
Zoro #
G122875897
UPC #
195205069881
Country of Origin
China
Dimensions
Overall Width
1.38 in
Length (In.)
3.38 in
Details
Color
Champagne Bronze
Material
Zinc
Finish
Chrome
Description
We exist to create lasting change inside your home, transforming your daily life through how you interact with your water. From human-first innovations to unforgettable design, our faucets, showerheads and beyond aim to make every moment you spend in your kitchen or bathroom one worth remembering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.