Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet, 3-Setting Raincan Shower Head, Chrome

  • Mfr # 52687

  • Zoro # G0873189


product price: $238.30
/ea
Free Shipping & Returns

Key Features

Length
3.5
Width
8.25
Height
8.25
Finish
Chrome
Features
Touch Clean; H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52687
Zoro #
G0873189
UPC #
034449736930
Country of Origin
United States

Dimensions

Length
3.5
Width
8.25
Height
8.25
Face Dia.
8-1/4"

Details

Item
3-Setting Raincan Shower Head
Finish
Chrome
Features
Touch Clean; H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
Connection
1/2" IPS
Type
Faucet
Flow Rate
1.75 gpm
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Shower Head Type
Rain Can Shower
GPM
1.75
Mfr. Series
Excluded
Function
Showering Component
Series
Universal Showering Components

Description

Delta Univ Shwing Components H2Okinetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.