Faucet, 5-Setting Shower Head, Chrome
Mfr # 52663
Zoro # G0873137
product price: $180.50
/ea
Free Shipping & Returns
Key Features
Material
ABS
Length
3.94
Width
6
Height
6
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52663
Zoro #
G0873137
UPC #
034449885140
Country of Origin
United States
Dimensions
Length
3.94
Width
6
Height
6
Depth
6"
Details
Item
5-Setting Shower Head
Material
ABS
Finish
Chrome
Type
Faucet
Standards
ASME A112.18.1/CSA B125.1, EPA WaterSense
Flow Rate
1.75 gpm
Features
H2Okinetic, Touch Clean
Connection
1/2"-14 NPT
Series
Universal Showering Components
GPM
1.75
Function
Showering Component
Mfr. Series
Excluded
Description
Delta Universal Showering Components 5-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.