Zoro Homepage

Faucet, 9-Setting Slide Bar Hand Shower, Chrome, Slide Bar

  • Mfr # 51549

  • Zoro # G8782833


product price: $428.35
/ea
Free Shipping & Returns

Key Features

Length
2.81
Width
6.5
Height
24.63
Finish
Chrome
Flow Rate
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51549
Zoro #
G8782833
UPC #
034449833172
Country of Origin
China

Dimensions

Length
2.81
Width
6.5
Height
24.63
Depth
1-1/2"
Face Dia.
3-11/16"

Details

Item
9-Setting Slide Bar Hand Shower
Finish
Chrome
Flow Rate
1.75 gpm
Type
Faucet
Includes
82" Hose
Features
Touch-Clean Nozzles, ActivTouch
Shower Head Type
Hand Shower
Standards
ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense
Mounting Type
Slide Bar
Function
Showering Component
Series
Universal Showering Components
GPM
1.75
Mfr. Series
Excluded

Description

Activ Touch(R) 9 Set,Slide Bar HndShwr

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.