Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Adaptors, DST Faucets, Brass, Chrome

  • Mfr # RP63263

  • Zoro # G3683723


product price: $22.89
/ea

Key Features

Type
DST Faucets
Finish
Chrome
Material of Construction
Brass
Length (In.)
7/8
For Use With
520-HDF-DST, 500-DST, 501-HDF-DST, 400-DST, 100-DST, 1903-DST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP63263
Zoro #
G3683723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
7/8
Size
1/2" x 3/8"
Thread Size
Multiple Thread Sizes
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Top Connection Size
Assorted

Details

Type
DST Faucets
Finish
Chrome
Material of Construction
Brass
For Use With
520-HDF-DST, 500-DST, 501-HDF-DST, 400-DST, 100-DST, 1903-DST
Material
Brass
Standards
CSA Low Lead
Item
Miscellaneous Faucet Repair Part
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Delta
Compliance
CSA Low Lead
ADA Compliant
No
Series
Other
Weight
0.235 lb
Product Type
Outlet Adapter

Description

Faucet Outlet Adapter,Brass,Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.