Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Adjust, Silde Bar/Grab Bar Assemb, 6.94 L, Brass, Engineering Grade Plastic, Stainless

  • Mfr # 56302-SS

  • Zoro # G8311578


product price: $493.80
/ea
Free Shipping & Returns

Key Features

Length
6.94
Finish
Stainless
Type
Faucet
Material
Brass, Engineering Grade Plastic
Standards
ADA Compliant, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56302-SS
Zoro #
G8311578
UPC #
034449670135
Country of Origin
China

Dimensions

Length
6.94
Width
4.06
Height
26.75
Depth (In.)
6.94
Bar Length
24"
Overall Width (In.)
4.06
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
26.75

Details

Finish
Stainless
Type
Faucet
Material
Brass, Engineering Grade Plastic
Standards
ADA Compliant, ICC/ANSI A117.1
Mounting Type
Wall
Item
Adjust,Silde Bar/Grab Bar Assemb
Features
60'' to 82'' Stretchable Metal Hose; Slide Mechanism; Hand shower Mount is Fully Adjustable; Operable by Left Hand, Right Hand or Closed Fist; Design Allows for Hand Shower to be Mounted Either Left or Right of the Bar
Series
Universal Showering Components
Weight
4.05 lb
Mfr. Series
Excluded
Function
Showering Component

Description

Adjust,Silde Bar/Grab Bar Assemb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.