Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Adjust, Silde Grab Bar, Assemb wElbow, 27.5 L, Chrome

  • Mfr # 51600

  • Zoro # G8311657


product price: $321.00
/ea
Free Shipping & Returns

Key Features

Length
27.5
Finish
Chrome
Type
Faucet
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, ICC / ANSI A117.1
Width
4.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51600
Zoro #
G8311657
UPC #
034449855815
Country of Origin
China

Dimensions

Length
27.5
Width
4.88
Height
6.63
Bar Length
24"

Details

Finish
Chrome
Type
Faucet
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, ICC / ANSI A117.1
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Adjust,Silde Grab Bar,Assemb wElbow
Includes
Adjustable Hand Shower Mount, Set of Mounting Hardware (6) No. 10 x 2-1/2" Wood Screws, Shower Install Tool, Wall Elbow, 60" to 82" Stretchable Hose
Features
The Hand shower Mount Can be Moved Up or Down the 24" Bar, Making it the Perfect Shower Accessory for Families; The Angular Modern Design Allows You to Match Style and Functionality with Any Contemporary Delta Hand Shower
Series
Universal Showering Components
Mfr. Series
Excluded
Function
Showering Component

Description

Adjust,Silde Grab Bar,Assemb wElbow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.