Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Body Spray, Surface, Venetian Bronze

  • Mfr # 50150-RB

  • Zoro # G7823349


product price: $309.00
/ea
Free Shipping & Returns

Key Features

Includes
Rough-in
Flow Rate
1.75 gpm
Mounting Type
Surface
Shower Head Type
Massaging Spray Head
Height
2.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50150-RB
Zoro #
G7823349
UPC #
034449655392
Country of Origin
China

Dimensions

Height
2.69
Width
2.69
Depth
2-5/32"
Length
2.16

Details

Includes
Rough-in
Item
Body Spray
Flow Rate
1.75 gpm
Mounting Type
Surface
Finish
Venetian Bronze
Shower Head Type
Massaging Spray Head
Standards
ASME A112.18.1 / CSA B125.1
Type
Faucet
Green Certification or Other Recognition
CalGreen Certified
Material
Brass
CEC Compliant
T
GPM
1.75
Series
Other
Mfr. Series
Excluded
Function
Showering Component

Description

Experience a shower tailored to you with Delta body sprays. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. You can install with confidence knowing Delta backs this body spray with a limited lifetime warranty.


  • 30 degree up and down adjustment
  • Matching finish spray face
  • Features Touch-Clean Spray Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.