Faucet Cap, Chrome, Adjustable Ring
Mfr # RP50
Zoro # G2816755
product price: $14.89
/eaKey Features
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Delta
Material
Brass, Plastic
Finish
Chrome
Includes
Adjustable Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP50
Zoro #
G2816755
UPC #
034449000505
Country of Origin
United States
Dimensions
Overall Height
7/8 in
Details
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Delta
Material
Brass, Plastic
Finish
Chrome
Includes
Adjustable Ring
For Use With
Delta 100, 200, 300, and 400 Series and Single Handle Faucets
Item
Escutcheon Cap
Product Type
Escutcheon Cap
Compatible Brand
Delta
Description
Faucet CapChrome FinishFor Use With Delta 100, 200, 300, and 400 Series and Single Handle FaucetsIncludes Adjustable Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.