This item is Discontinued.

Delta 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome 574-LPU-DST

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (Discontinued)

  • Mfr # 574-LPU-DST
  • Zoro # G4033329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574-LPU-DST
Zoro #
G4033329
UPC #
34449821995
Country of Origin
United States

Dimensions

Depth (In.)
6.81
Overall Height (In.)
8.88
Length
6.81
Height
8.88
Overall Width (In.)
6
Width
6
Spout Length
5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Finish
Chrome
Handle Type
Single Handle Lever
Weight
4.316 lb
Item
Single Hole Lavatory Faucet
Series
Zura®
CEC Compliant
T
Valve Type
Euromotion DIAMOND(TM) Valve
Type
Faucet
Flow Rate (GPM)
1.2
Mfr. Series
Excluded
GPM
1.2
Handle
Single Handle Lever
Function
Lavatory

Description

Delta Zura Single Handle Bathroom Faucet - Less Pop Up Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.