This item is Discontinued.

Delta 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel 551T-PN-DST

This item is Discontinued.

Delta

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (Discontinued)

Mfr # 551T-PN-DST
Zoro # G4044842
UPC # 34449724784
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
551T-PN-DST
Zoro #
G4044842
UPC #
34449724784
Country of Origin
United States

Dimensions

Overall Height (In.)
8.88
Manufacturers Warranty Length
Electronic Faucet 5-year Limited Warranty
Width
6
Spout Length
5-3/8
Length
7.19
Height
8.88
Depth (In.)
7.19
Overall Width (In.)
6

Details

Finish
Polished Nickel
Number of Holes
1 or 3-hole 4" installation
Handle Type
Single Handle Lever
Series
Dryden™
Item
Single Hole Lavatory Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Valve Type
Electronic with DIAMOND(TM) Seal Valve
Type
Faucet
Weight
5.326 lb
GPM
1.20
Mfr. Series
DiamondValve
Handle
Single Handle Lever
Function
Lavatory

Description

Delta Dryden Single Handle Bathroom Faucet with Touch2O.xt® Technology Polished Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.