This item is Discontinued.

Delta 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel 574-PNLPU-DST

1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Polished Nickel (Discontinued)

  • Mfr # 574-PNLPU-DST
  • Zoro # G4034333
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
574-PNLPU-DST
Zoro #
G4034333
UPC #
34449821971
Country of Origin
United States

Dimensions

Overall Width (In.)
6
Width
6
Height
8.88
Spout Length
5
Depth (In.)
6.81
Overall Height (In.)
8.88
Length
6.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Finish
Polished Nickel
Handle Type
Single Handle Lever
Weight
4.31 lb
Flow Rate (GPM)
1.2
Valve Type
Euromotion DIAMOND(TM) Valve
Item
Single Hole Lavatory Faucet
Series
Zura®
CEC Compliant
T
Type
Faucet
Function
Lavatory
Handle
Single Handle Lever
GPM
1.2
Mfr. Series
Excluded

Description

Delta Zura Single Handle Bathroom Faucet - Less Pop Up Polished Nickel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.