
3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (Discontinued)
- Mfr # 3561-MPU-DST
- Zoro # G4040861
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3561-MPU-DST
Zoro #
G4040861
UPC #
34449686884
Country of Origin
United States
Dimensions
Overall Height (In.)
5.44
Length
6.5
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-7/16
Overall Width (In.)
9.63
Width
9.63
Depth (In.)
6.5
Height
5.44
Details
Number of Holes
3-hole 4-16" installation
Finish
Chrome
Handle Type
Two Handle Lever
Weight
5.654 lb
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
Series
CompelĀ®
CEC Compliant
T
Flow Rate (GPM)
1.20
Item
Widespread Lavatory Faucet
GPM
1.20
Mfr. Series
DiamondValve
Function
Lavatory
Handle
Two Handle Lever
Description
Delta Compel Two Handle Widespread Bathroom Faucet Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.