This item is Discontinued.

Delta 3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel P299675LF-BN

3-hole 4" installation Hole Centerset Lavatory Faucet, Brushed Nickel (Discontinued)

  • Mfr # P299675LF-BN
  • Zoro # G8312591
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P299675LF-BN
Zoro #
G8312591
UPC #
034449652629
Country of Origin
China

Dimensions

Spout Length
4-17/32
Width
9.38
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
3.72
Length
6.88
Overall Height (In.)
3.72
Overall Width (In.)
9.38
Depth (In.)
6.88

Details

Number of Holes
3-hole 4" installation
Finish
Brushed Nickel
Handle Type
Two Handle Lever
Weight
3.3 lb
Item
Centerset Lavatory Faucet
Valve Type
Washerless stem cartridge
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.20
Series
Claymore™
Function
Lavatory
GPM
1.20
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever

Description

Apex 2 Hdl Bathroom Fct BN

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.