This item is Discontinued.

This item is Discontinued.
3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (Discontinued)
Mfr #
357766-CZMPU-DST
Zoro #
G4022759
UPC # 34449886567
Country of Origin United States
Category Widespread Bathroom Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
357766-CZMPU-DST
Zoro #
G4022759
UPC #
34449886567
Country of Origin
United States
Dimensions
Depth (In.)
5.84
Length
5.84
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
4-13/16
Overall Height (In.)
6.78
Height
6.78
Overall Width (In.)
8.81
Width
8.81
Details
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Helo
Weight
0.93 lb
CEC Compliant
T
Item
Widespread Lavatory Faucet
Type
Faucet
Flow Rate (GPM)
1.2
Finish
Champagne Bronze
Series
Stryke®
Valve Type
DIAMOND(TM) Seal Valve
Function
Lavatory
GPM
1.2
Handle
Two Handle Helo
Mfr. Series
DiamondValve
Description
Delta Stryke Widespread Faucet Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.