
Addison TempAssure 17T Series H2Okinetic T&S Trim Stainless (Discontinued)
- Mfr # T17T492-SS-WE
- Zoro # G4037221
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T17T492-SS-WE
Zoro #
G4037221
UPC #
34449870566
Country of Origin
United States
Dimensions
Depth (In.)
3
Length
3
Height
7
Width
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
7
Overall Width (In.)
7
Details
Type
Faucet
Finish
Stainless
Handle Type
Single Handle Lever
Weight
5.728 lb
Item
Tub & Shower Tub / Shower Faucet
Valve Type
Dual-function thermostatic cartridge
Flow Rate (GPM)
1.75
Series
Addison™
CEC Compliant
T
Function
Tub / Shower
GPM
1.75
Mfr. Series
17SeriesUniversalTherm
Handle
Single Handle Lever
Description
Delta Addison TempAssure® 17T Series H2Okinetic® Tub & Shower Trim Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.