Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP82334SS-1.5
Zoro #
G8309301
UPC #
034449827010
Country of Origin
China
Dimensions
Length
0.75
Height
0.5
Width
0.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.75
Depth (In.)
0.75
Overall Height (In.)
0.5
Details
Item
Aerator Repair Part Faucet
Finish
Stainless
Flow Rate (GPM)
1.5
Type
Faucet
Series
Apex™
CEC Compliant
T
Weight
0.05 lb
GPM
1.5
Function
Repair Part
Mfr. Series
Excluded
Description
Aerator and Housing,1.5
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.