This item is Discontinued.

No Product Image Available

This item is Discontinued.

Delta

2.2 gpm Aerator Repair Part Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # RP61342OB
Zoro # G3081366
UPC # 034449619998
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP61342OB
Zoro #
G3081366
UPC #
034449619998
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
2.2 gpm
Fits Brand
Delta
Finish
Oil Rubbed Bronze
Type
Faucet
Flow Rate (GPM)
2.2
Weight
0.04 lb
Series
Other
CEC Compliant
F
GPM
2.2
Mfr. Series
Excluded
Function
Repair Part

Description

Delta Aerator,Porter/Windemere,2H

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.