This item is Discontinued.

Delta 1.2 gpm Aerator Repair Part Faucet, Polished Brass RP34345PB-1.2

This item is Discontinued.

Delta

1.2 gpm Aerator Repair Part Faucet, Polished Brass (Discontinued)

Mfr # RP34345PB-1.2
Zoro # G8783420
UPC # 034449820936
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP34345PB-1.2
Zoro #
G8783420
UPC #
034449820936
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
1
Overall Height (In.)
1
Overall Width (In.)
1
Height
1
Length
1
Width
1

Details

Item
Aerator Repair Part Faucet
Flow Rate
1.2 gpm
Fits Brand
Delta
Finish
Polished Brass
Type
Faucet
Flow Rate (GPM)
1.20
Weight
0.108 lb
CEC Compliant
T
Series
Victorian®
Function
Repair Part
GPM
1.20
Mfr. Series
NoLeadBrass

Description

Aerator,Water Efficient,1.2 GPM

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.