This item is Discontinued.
This item is Discontinued.
1.5 gpm Aerator Repair Part Faucet, Satin Nickel (Discontinued)
Mfr #
RP53345SN
Zoro #
G3079056
UPC # 034449589147
Country of Origin United States
Category Faucet Aerators
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP53345SN
Zoro #
G3079056
UPC #
034449589147
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Details
Item
Aerator Repair Part Faucet
Flow Rate
1.5 gpm
Fits Brand
Delta
Finish
Satin Nickel
Type
Faucet
Flow Rate (GPM)
1.5
Weight
0.05 lb
Series
Other
CEC Compliant
F
Mfr. Series
Excluded
Function
Repair Part
GPM
1.5
Description
Delta Water Efficient Aerator,1.5 gpm
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.