This item is Discontinued.

Delta 2.2 gpm Aerator Repair Part Faucet, Venetian Bronze RP37018RB

This item is Discontinued.

Delta

2.2 gpm Aerator Repair Part Faucet, Venetian Bronze (Discontinued)

Mfr # RP37018RB
Zoro # G3075626
UPC # 034449467469
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RP37018RB
Zoro #
G3075626
UPC #
034449467469
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime Warranty

Details

Item
Aerator Repair Part Faucet
Flow Rate
2.2 gpm
Fits Brand
Delta
Finish
Venetian Bronze
Green Environmental Attribute
N
Flow Rate (GPM)
2.2
Type
Faucet
Series
Victorian®
Weight
0.25 lb
CEC Compliant
F
Function
Repair Part
Mfr. Series
Excluded
GPM
2.2

Description

Delta Victorian Aerator,2.2 gpm,Venetian

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.