This item is Discontinued.
This item is Discontinued.
Base and Gasket, Hand Shwr, Roman Tub (Discontinued)
Mfr #
RP73385CZ
Zoro #
G8312713
UPC # 034449702287
Country of Origin United States
Category Showerhead and Tub Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP73385CZ
Zoro #
G8312713
UPC #
034449702287
Country of Origin
United States
Dimensions
Depth (In.)
2.56
Length
2.56
Height
2.56
Width
0.56
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
0.56
Overall Height (In.)
2.56
Details
Type
Faucet
Finish
Champagne Bronze
Item
Trim Repair Part Faucet
Series
TrinsicĀ®
Weight
0.37 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Base and Gasket,Hand Shwr,Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.