This item is Discontinued.

No Product Image Available

Button Cover, Bathroom, Finish: Stainless (Discontinued)

  • Mfr # RP78708SS
  • Zoro # G8783938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP78708SS
Zoro #
G8783938
UPC #
034449777940
Country of Origin
China

Dimensions

Overall Height (In.)
3
Overall Width (In.)
1
Width
1
Height
3
Length
0.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.13

Details

Sub-Category
Faucet Hardware
Fits Brand
Delta
Finish
Stainless
Item
Miscellaneous Faucet Repair Part
Series
Tesla®
Type
Faucet
Function
Repair Part
Weight
0.016 lb
Mfr. Series
Excluded

Description

Button Cover,Bathroom

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.