This item is Discontinued.
This item is Discontinued.
ButtonCover Set, Red and Blue, Roman Tub, Finish: Polished Nickel (Discontinued)
Mfr #
RP84833PN
Zoro #
G8784069
UPC # 034449835565
Country of Origin China
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP84833PN
Zoro #
G8784069
UPC #
034449835565
Country of Origin
China
Dimensions
Width
2
Overall Height (In.)
0.33
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
0.33
Length
2
Overall Width (In.)
2
Depth (In.)
2
Details
Sub-Category
Index Buttons
Fits Brand
Delta
Finish
Polished Nickel
Item
Handle Repair Part Faucet
Function
Repair Part
Series
Zura®
Type
Faucet
Weight
0.002 lb
Mfr. Series
Excluded
Description
ButtonCover Set,Red and Blue,Roman Tub
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.