This item is Discontinued.

Delta Commercial 3 Hole Victrin 1Hdl, KitchenFaucet wSpray Stinles 155-SS-DST

Commercial 3 Hole Victrin 1Hdl, KitchenFaucet wSpray Stinles (Discontinued)

  • Mfr # 155-SS-DST
  • Zoro # G8805190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155-SS-DST
Zoro #
G8805190
UPC #
034449589598
Country of Origin
United States

Dimensions

Width
7.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
9-3/8
Height
9
Length
12.19
Overall Width (In.)
7.88
Overall Height (In.)
9
Depth (In.)
12.19

Details

Number of Holes
3
Finish
Stainless
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Single Handle Lever
Mounting Type
Deck Mount
Item
Victrin 1Hdl,KitchenFaucet wSpray Stinles
Residential / Commercial
Commercial
Valve Type
DIAMOND(TM) Seal Valve
Type
Faucet
CEC Compliant
T
Flow Rate (GPM)
1.80
Series
Victorian®
Weight
7.1 lb
Function
Kitchen
GPM
1.80
Mfr. Series
DiamondValve
Handle
Single Handle Lever

Description

Victrin 1Hdl,KtchFct wSpray Stinles

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.