Shop DELTA

Trinsic Single Handle Floor Mount Tub Filler Trim with Hand Shower

  • Mfr # T4759-SSFL
  • Zoro # G8635829

product price: 
$
1,575.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
1.75 gpm
Body Material
Brass
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4759-SSFL
Zoro #
G8635829
UPC #
034449713450
Country of Origin
United States
Number of Holes
1
Flow Rate
1.75 gpm
Body Material
Brass
Item
Contemporary Floor Mount Tub Filler Trim
Finish
Stainless
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.


  • Coordinating hand shower included
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.