Delta Ashlyn Escutcheon - Handle - Wdspd Bath Venetian Bronze (Discontinued)
- Mfr # RP77420RB
- Zoro # G3088497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP77420RB
Zoro #
G3088497
UPC #
034449763387
Country of Origin
China
Dimensions
Overall Width (In.)
2
Height
2.13
Overall Height (In.)
2.13
Width
2
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
0.44
Length
0.44
Details
Finish
Venetian Bronze
Type
Faucet
Item
Delta Ashlyn Escutcheon,Handle,Wdspd
Weight
0.138 lb
Series
Ashlyn®
Function
Repair Part
Mfr. Series
Excluded
Description
Delta Ashlyn Escutcheon,Handle,Wdspd
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.