Zoro Homepage
This item is Discontinued.
No Product Image Available

Delta Bathsafety Trad, 24", Towel Bar (Discontinued)

  • Mfr # 41319-CZ
  • Zoro # G0871649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41319-CZ
Zoro #
G0871649
UPC #
034449714686
Country of Origin
China

Dimensions

Width
26.38
Height
5
Depth (In.)
4.38
Overall Width (In.)
26.38
Overall Height (In.)
5
Manufacturers Warranty Length
Limited 10-year Warranty
Length
4.38

Details

Item
Grab Bar Bath Safety Accessory
Finish
Champagne Bronze
Type
Accessory
Series
BathSafety
Weight
3.5 lb
Mfr. Series
Other
Function
Bath Safety

Description

Delta Bathsafety Trad,24 In.,Towel Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.