This item is Discontinued.
This item is Discontinued.
Delta Cassidy Handle Flange & Nut - WM Tub Filler Venetian Bronze (Discontinued)
Mfr #
RP100468RB
Zoro #
G0878518
UPC # 034449902441
Country of Origin United States
Category Faucet Repair and Maintenance
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RP100468RB
Zoro #
G0878518
UPC #
034449902441
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
Limited Lifetime Warranty
Height
4.13
Length
2.5
Overall Height (In.)
4.13
Overall Width (In.)
3.19
Width
3.19
Depth (In.)
2.5
Details
Finish
Venetian Bronze
Item
Trim Repair Part Faucet
Type
Faucet
Series
Cassidy™
Function
Repair Part
Weight
0.9 lb
Mfr. Series
Excluded
Description
Delta Cassidy Handle Flange/Nut,WM T
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.