Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RP100464SS
Zoro #
G0878265
UPC #
034449902298
Country of Origin
United States
Dimensions
Height
2.13
Width
0.88
Depth (In.)
0.03
Manufacturers Warranty Length
Limited Lifetime Warranty
Overall Width (In.)
0.88
Overall Height (In.)
2.13
Length
0.03
Details
Item
Delta Cassidy Screw/Button,Wall-Mount
Finish
Stainless
Type
Faucet
Series
Cassidy™
Weight
0.7 lb
Mfr. Series
Excluded
Function
Repair Part
Description
Delta Cassidy Screw/Button,Wall-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.